Specifications
Dimensions
- Drive Size1/4 in, 3/8 in, 1/2 in, 3/4 in
- Fractional Sizes3/16 to 2 in
Details
- Additional Details1/4 in, 3/8 in, 1/2 in and 3/4 in Drive Tools, 85 Sockets and Accessories, 19 Wrenches, 16 Striking and Struck Tools, 12 Pliers and Snips, 12 Screwdrivers, 20 Miscellaneous Tools
- Case IncludedNo
- Includes1/4 in, 3/8 in, 1/2 in and 3/4 in Drive Tools, 85 Sockets and Accessories, 19 Wrenches, 16 Striking and Struck Tools, 12 Pliers and Snips, 12 Screwdrivers, 20 Miscellaneous Tools
- Manufacturer Catalog NumberJ99700
- Measurement TypeImperial
- Number Of Tools In Set164
- Sockets IncludedYes
- Specific Tools Included(12) Pliers, (12) Screwdrivers, (19) Wrenches, (20) Miscellaneous Tools, (85) Sockets and Accessories
- Tool Kit TypeGeneral Purpose Tool Set
- Tool Set General CategoryMaster Tool Set
- Tool Set Specific TypeStarter Tool Set
- Tool TypeMixed Tool Set
- Tool Type IncludedClamp, Extractor, Hammer, Hand Saw, Hex Key, Pliers, Pry Bar, Punch, Ratchet, Screwdriver, Snips, Socket, Wire Stripper, Wrench
- UPC_NO662679421533
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)