Motion
NCMR150-0300CS

SMC CORP OF AMERICA
NCMR150-0300CS

Round Body Air Cylinder - Standard - 1.5000 in Bore Diameter
Mi Item #02978437
MFR #NCMR150-0300CS
Price$64.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMR150-0300CS

Round Body Air Cylinder - Standard - 1.5000 in Bore Diameter
Mi Item #02978437
MFR #NCMR150-0300CS

Mfr description
NCMR150-0300CS 1 1/2 BORE- SPRING
  • Single acting single rod, spring return or spring extend
  • Block mount
  • Bore sizes: 075 (3/4"), 106 (1 1/16"), 150 (1 1/2")
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.65/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in

Details

  • Body Material
    Stainless Steel
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)