Overview
Mfr description
VQZ342-5L-N11T VALVE, BODY PORTER (DC)
Specifications
- Piping TypeBody Ported
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryL Plug
- Operating Temperature Range14 to 122 °F
- Maximum Operating Pressure101 psi
- Seal MaterialRubber
- Operating MediumAir
- Manufacturer Product Page
- SeriesVQZ100-300
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data