Motion
15206
Hex Key - 3/32 in Hex Size, Long L Shape, 85 mm Blade Length, Straight End, Alloy Steel
MI ITEM #02978601
MFR #15206
Price$0.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 3/32 in Hex Size, Long L Shape, 85 mm Blade Length, Straight End, Alloy Steel
MI ITEM #02978601
MFR #15206

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.42/each

Specifications

Dimensions

  • Blade Length
    85 mm
  • Hex Size  
    3/32 in
  • Weight
    0.90 lbs, 0.900

Details

  • Ball End
    Straight End
  • Drive Style
    Hex
  • Finish Coating
    Black Finish
  • Key Shape
    Long L
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking

Overview

Mfr description
15206 HEX KEY 3/32 LONG ARM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought