Motion
CMSS 668-1

SKF
CMSS 668-1

Eddy Probe System Driver - Use With 1 m Probe / 9 m Extension Cable, 10 m Probe, 8 mm Probe Dia., 2.3 mm Usable Range
MI ITEM #02978620
MFR #CMSS 668-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
CMSS 668-1

Eddy Probe System Driver - Use With 1 m Probe / 9 m Extension Cable, 10 m Probe, 8 mm Probe Dia., 2.3 mm Usable Range
MI ITEM #02978620
MFR #CMSS 668-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMSS668-1 DRIVER PROXIMATE

Specifications

  • Compatible System Type
    1 m Probe / 9 m Extension Cable, 10 m Probe
  • Probe Diameter
    8 mm
  • Connector Type
    Non-Permanent Connector
  • Usable Range
    2.3 mm
  • Sensitivity
    7.87 mV/μm
  • Operating Temperature Range
    30 to 150 °F
  • Standards Met
    API Standard 670
  • Component Type
    Eddy Probe System Driver
  • Weight
    1.12 lbs
  • Manufacturer Upc Number
    7316570637298

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought