Motion
CMSS 68-011-00-60-10

SKF
CMSS 68-011-00-60-10

Eddy Current Probe - 8 mm Probe Dia., Armored Cable, 1.0 m Long, M10x1 Case
Mi Item #02978621
MFR #CMSS 68-011-00-60-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
CMSS 68-011-00-60-10

Eddy Current Probe - 8 mm Probe Dia., Armored Cable, 1.0 m Long, M10x1 Case
Mi Item #02978621
MFR #CMSS 68-011-00-60-10

Mfr description
CMSS68-011-00-60-10 VIB/SENSOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Length
    1.0 m
  • Case Length
    6.0 in
  • Probe Diameter
    8 mm
  • Unthreaded Case Length
    Fully Threaded
  • Usable Range
    2.3 mm
  • Weight
    0.79 lbs

Details

  • Cable Type
    Armored
  • Case Type
    M10x1
  • Component Type
    Eddy Current Probe
  • Manufacturer Upc Number
    7316571879338
  • Operating Temperature Range
    -29 to 350 °F
  • Sensitivity
    7.87 mV/μm
  • Standards Met
    API Standard 670
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)