Motion
DSB224M75H12 75MM TAKEUP ASSY RLR BG

LINK-BELT
DSB224M75H12 75MM TAKEUP ASSY RLR BG

Take-up Bearing & Frame Assembly - Spherical Roller, 75 mm Bore, 305 mm Travel, 825.5 mm Length, 101.60 mm Width, 269.90 mm Height, 774.7 mm Bolt Center Length
Mi Item #02978650
MFR #DSB224M75H12 75MM TAKEUP ASSY RLR BG
Price$13,021.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSB224M75H12 75MM TAKEUP ASSY RLR BG

Take-up Bearing & Frame Assembly - Spherical Roller, 75 mm Bore, 305 mm Travel, 825.5 mm Length, 101.60 mm Width, 269.90 mm Height, 774.7 mm Bolt Center Length
Mi Item #02978650
MFR #DSB224M75H12 75MM TAKEUP ASSY RLR BG

Mfr description
DSB224M75H12 TAKEUP DS-B224M75H-12
  • 75.00 mm Mounted Spherical Roller Bearing
  • Top Angle Protected Screw Take-up Assembly
  • Single Setscrew Locking Collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,021.35/each

Specifications

Dimensions

  • Base Width
    101.60 mm
  • Bolt Center To Center Length
    774.7 mm
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    75 mm
  • Bore Length
    4.0000 in
  • Frame Base Width
    101.60 mm
  • Frame Overall Height  
    269.90 mm
  • Frame Overall Length  
    825.5 mm
  • Frame Size
    B448
  • Overall Height
    269.9 mm
  • Overall Length
    825.5 mm
  • Overall Width
    101.6 mm
  • Travel  
    305 mm
  • Weight
    84.24 lbs

Details

  • Compatible Bearing Series Part Num
    B22400
  • Country of Origin
    US
  • Expansion Capability
    No
  • Finish Coating
    Powder Coated
  • Frame Material
    Welded Steel
  • Frame Type
    Top Angle
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Exxon Ronex MP STD
  • Manufacturer Catalog Number
    DSB224M75H12
  • Max Operating Temperature
    225 °F
  • Max Rpm
    1950 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    Clearance Seal
  • Series
    DSB22400
  • Style
    Top Angle
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327942441
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)