Motion
25 304SS OL 2-PIT

RENOLD JEFFREY
25 304SS OL 2-PIT

Offset Link - 25 / 1/4 in Chain & Pitch, Riveted, Stainless Steel Material
Mi Item #02978689
MFR #25 304SS OL 2-PIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
25 304SS OL 2-PIT

Offset Link - 25 / 1/4 in Chain & Pitch, Riveted, Stainless Steel Material
Mi Item #02978689
MFR #25 304SS OL 2-PIT

Mfr description
25SS OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    0.359 in
  • Chain Size & Pitch
    25 / 1/4 in
  • Inside Width
    0.122 in
  • Link Plate Height
    0.237 in
  • Link Plate Thickness
    0.03 in
  • Pin Diameter
    0.091 in
  • Pin Length
    0.3110 in, 7.90 mm
  • Pitch
    1/4 in
  • Plate Height
    1.6630 in
  • Roller Diameter
    0.130 in
  • Weight
    0.01 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number
    25
  • Chain Number & Pitch
    25 / 1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Yes
  • Link Type
    2-Pitch Offset Link
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Low Temperature
  • Series
    Standard
  • Standards Met
    ANSI
  • Type
    Offset Link
  • UPC_NO
    673766041220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)