Motion
PPH75
Cam & Groove Coupler - 3/4 in Female Coupler x 3/4 in Dust Cap, Straight
MI ITEM #02978696
MFR #PPH75
Your Price$6.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 3/4 in Female Coupler x 3/4 in Dust Cap, Straight
MI ITEM #02978696
MFR #PPH75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.91/each(List $9.55)

Overview

Mfr description
PPH75 DUST CAP

Specifications

  • Body Material
    Polypropylene
  • Fitting Shape
    Straight
  • End 1 Type
    Female Coupler
  • End 1 Size
    3/4 in
  • End 2 Type
    Dust Cap
  • End 2 Size
    3/4 in
  • Seal Material
    Nitrile Rubber
  • Coupler Type
    Type H Dust Cap
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text