Overview
Mfr description
NG831-K750 FLAT TOP CHAIN
- Low noise level, low coefficient of friction and low horsepower requirements are the advantages of these chains
- Provides an excellent flat surface and medium working load in a dry running environment
- Applications: Food and beverage industry include conveying lines for PET bottles and aluminum or steel cans, lines packaging PET bottle packs in heat-shrink film, paper board boxes or cans in heat-shrink film
- Pharmaceutical industry applications include all general-purpose conveying
Specifications
- Weight0.97
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data