Motion
13L464
wide wheel knot-twisted - 4-1/2 in Diam, 4-1/2 in Width, 15000 rpm
Mi Item #02978734
MFR #13L464
Price$76.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
wide wheel knot-twisted - 4-1/2 in Diam, 4-1/2 in Width, 15000 rpm
Mi Item #02978734
MFR #13L464

Mfr description
13L464 4-1/2" 1/4 WIRE WHEEL BRUSH
  • For Use on: Stainless Steel and Aluminum; Fast removal; Long life; Perfect balance; Top quality wire; Vibration free These brushes are made from top quality wire that is perfectly knotted and balanced for minimal vibration and maximum user safety. Quicker surface cleaning and safer operation make our wire wheel brushes the preferred choice for professionals throughout North America.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.51/each

Specifications

Dimensions

  • Arbor Size
    5/8 in-11
  • Bristle Diameter
    0.02 in
  • Brush Diameter
    4-1/2 in
  • Diameter
    4-1/2 in
  • Face Width
    4-1/2 in
  • Overall Length
    4-1/2 in

Details

  • Bristle Material
    Aluminum, Stainless Steel
  • Bristle Type
    Knotted - Standard Twist
  • Brush Type
    Wheel
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980106624
  • Material
    Steel
  • Max Rpm
    15000 rpm
  • Mount Type
    Screw-On
  • Product Type
    Wheel Brushes
  • Specification
    Wide Wheel Brush With Knot-Twisted Wires
  • UPC_NO
    662980106624
  • Wire Type
    Knot-Twisted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)