Motion
Knock'er Loose Penetrating Solvent 13oz Spray

CRC INDUSTRIES
Knock'er Loose Penetrating Solvent 13oz Spray

CRC Penetrating Solvent - 13 oz, Aerosol, Color: Red
Mi Item #02978866
MFR #Knock'er Loose Penetrating Solvent 13oz Spray
Price$20.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Knock'er Loose Penetrating Solvent 13oz Spray

CRC Penetrating Solvent - 13 oz, Aerosol, Color: Red
Mi Item #02978866
MFR #Knock'er Loose Penetrating Solvent 13oz Spray

Mfr description
1003276 PENETRAT SOLVENT NONAER SPR16OZ
  • NSF H2 registered for use in meat and poultry plants
  • Lubricating residue prevents corrosion
  • Low VOC formula
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.63/each

Specifications

Dimensions

  • Boiling Point
    311°F
  • Container Size
    13 oz
  • Freezing Point
    -121°F
  • Height
    10 in
  • Length
    3.75 in
  • Net Weight
    13 oz.
  • Specific Gravity
    0.86
  • VOC Content
    99.96
  • Weight
    1.33 lbs
  • Width
    2.63 in

Details

  • Application
    Nuts and bolts, pins, screws, bushings, clips, hinges, snaps, lugs, caps, locks, washers and sliding mechanisms.
  • Base Type
    Hydrocarbon
  • Certification
    NSF H2
  • Color
    Red
  • Container Type
    Aerosol
  • Features & Benefits
    • NSF H2 registered for use in meat and poultry plants • Lubricating residue prevents corrosion • Low VOC formula • Loosens rusted, corroded, frozen parts
  • Film Type
    Non-Drying Oil
  • Flammability
    Combustible
  • Flash Point
    147 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254030241
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    32 °F
  • NSF Rating
    H2 Food Grade
  • Plastic Safe
    No
  • Propellant
    None
  • Regulations
    Disposal Regulation 40 C.F.R. 261.20, Disposal Regulation 40 C.F.R. 261.33
  • Removal Method
    Remove with petroleum distillates.
  • Residue
    Yes
  • Scent
    Pleasant Pine
  • Series
    Knock'er Loose
  • Standards Met
    RoHS, NSF Registration #132080
  • Type
    Penetrating Solvent
  • UPC_NO
    078254030241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)