Motion
8971H
Oil Seal - Solid, 5.125 in Shaft Dia., 6.131 in OD, 0.750 in Overall Width, Silicone Lip Material
Mi Item #02979032
MFR #8971H
Price$149.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 5.125 in Shaft Dia., 6.131 in OD, 0.750 in Overall Width, Silicone Lip Material
Mi Item #02979032
MFR #8971H

Mfr description
8971H SEAL
  • Good dry heat resistance
  • Excellent low temperature capability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.50/each

Specifications

Dimensions

  • Outside Diameter
    6.131 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    5.125 in
  • Weight
    0.50 lbs

Details

  • Lip Material
    Silicone
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893515335
  • Seal Type
    Multi Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)