Motion
142129C
Airflex VC Series Constricting Clutches and Brakes Dual Wide
Mi Item #02979143
MFR #142129C
Price$101,348.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Constricting Clutches and Brakes Dual Wide
Mi Item #02979143
MFR #142129C

Mfr description
142129C ELEMENT, DUAL ASSEMBLY
  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101,348.34/each

Specifications

Dimensions

  • Friction Width
    12 inch
  • Inertia
    9660 pound per square foot
  • Size
    46 in-oz

Details

  • Application
    Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
  • Clutch Brake Application
    Pressure Set
  • Clutch Type
    VC
  • Configuration
    Dual Element
  • Item Type
    Clutch
  • Maximum Speed
    600 rpm
  • Product Material
    Carbon steel and Neoprene
  • Series
    VC Series
  • Static Torque Forward
    1900000 LB.IN@75 PSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)