Motion
C2050
External Tooth Spur Gear - 20 DP, 14.5 ° PA, 50 Teeth, 0.375 in Face, 3/8 in Bore, Reboreable, Material: Cast Iron
Mi Item #02979193
MFR #C2050
Price$106.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 20 DP, 14.5 ° PA, 50 Teeth, 0.375 in Face, 3/8 in Bore, Reboreable, Material: Cast Iron
Mi Item #02979193
MFR #C2050

Mfr description
C2050 GEAR SPUR 14 1/2 DEG CAST
  • Martin stock spur gears are available in five different styles.
  • Steel gears are furnished in plain style and plain style with hub.
  • Cast gears are furnished, plain with hub, web with lightening holes, and spoke.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.94/each

Specifications

Dimensions

  • Bore Diameter
    3/8 in
  • Diametral Pitch
    20
  • Face Width
    0.375 in
  • Hub Diameter
    1.109 in
  • Outside Diameter
    2.6 in
  • Pitch Diameter
    2.5 in
  • Pressure Angle
    14.5 °
  • Weight
    .08 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Spur Gear
  • Manufacturer Catalog Number
    C2050
  • Manufacturer Upc Number
    697950058108
  • Material
    Cast Iron
  • Number Of Teeth
    50
  • Product Type
    External Tooth Spur Gears
  • Tooth Type
    Straight
  • UPC_NO
    697950058108
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)