Motion
PMC-5432
Prince PMC-5432 Repairable Hyd Welded Cylinder, 2-1/2" Bore, Stroke Length: 32", 3/8 NPTF" Port, Rod Dia.: 1-3/8"
MI ITEM #02979624
MFR #PMC-5432
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prince PMC-5432 Repairable Hyd Welded Cylinder, 2-1/2" Bore, Stroke Length: 32", 3/8 NPTF" Port, Rod Dia.: 1-3/8"
MI ITEM #02979624
MFR #PMC-5432

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    2-1/2 in
  • Port Size
    3/8 NPTF
  • Retracted Length
    40 in
  • Rod Diameter  
    1-3/8 in
  • Stroke  
    32 in

Details

  • Cylinder Operating Pressure
    2500 psi
  • Mounting Type
    Universal Mounting
  • Seal Material
    Urethane

Overview

Mfr description
PMC-5432 L 2 1/2 X 32 DA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought