1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRINCE HYDRAULICS
PMC-5532
Prince PMC-5532 Repairable Hyd Welded Cylinder, 3-1/2" Bore, Stroke Length: 32", 1/2 NPTF" Port, Rod Dia.: 1-1/2"
MI ITEM #
02979627
MFR #
PMC-5532
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
PRINCE HYDRAULICS PMC-5532
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRINCE HYDRAULICS
PMC-5532
Prince PMC-5532 Repairable Hyd Welded Cylinder, 3-1/2" Bore, Stroke Length: 32", 1/2 NPTF" Port, Rod Dia.: 1-1/2"
MI ITEM #
02979627
MFR #
PMC-5532
Mfr description
PMC-5532 L 3 1/2 X 32 DA
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Size
3-1/2 in
Port Size
1/2 NPTF
Retracted Length
40 in
Rod
Diameter
1-1/2 in
Stroke
32 in
Details
Cylinder Operating Pressure
2500 psi
Mounting Type
Universal Mounting
Seal Material
Urethane
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items