Motion
ZFS511578 1 15/16 FLANGE ROLLER BRG

REXNORD INC
ZFS511578 1 15/16 FLANGE ROLLER BRG

Flange-Mount Roller Bearing Unit - 1-15/16 in Bore , Expansion Bearing (Floating), Cast Iron Housing
Mi Item #02980176
MFR #ZFS511578 1 15/16 FLANGE ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZFS511578 1 15/16 FLANGE ROLLER BRG

Flange-Mount Roller Bearing Unit - 1-15/16 in Bore , Expansion Bearing (Floating), Cast Iron Housing
Mi Item #02980176
MFR #ZFS511578 1 15/16 FLANGE ROLLER BRG

Mfr description
ZFS511578 FLANGE BLK FLTG W/HD BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.7500 in
  • Bore Diameter  
    1-15/16 in
  • Weight
    12.8 lbs

Details

  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    793699507881
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699507881
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)