Motion
SUCHA208-24-PBT

PEER BEARING CO (SKF)
SUCHA208-24-PBT

Hanger Ball Bearing Unit - 1.5000 in ID, 3.7813 in OD, Normal Duty, Set Screw
Mi Item #02980274
MFR #SUCHA208-24-PBT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
SUCHA208-24-PBT

Hanger Ball Bearing Unit - 1.5000 in ID, 3.7813 in OD, Normal Duty, Set Screw
Mi Item #02980274
MFR #SUCHA208-24-PBT

Mfr description
SUCHA208-24-PBT HANGER BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Outside Diameter
    3.7813 in
  • Overall Height
    4.7500 in
  • Thread Length
    0.7500 in

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590368716
  • Seal Type
    FDA approved silicone rubber seal protected by stainless steel slinger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)