Overview
Mfr description
95862-225 5/16-18 HEX HEAD BOLT
- Available in a variety of sizes.
Specifications
- Replacement Part TypeHex Head Bolt
- Overall Height0.50 in
- Overall Length2.45 in
- Overall Width0.50 in
- SeriesNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data