Motion
95862-275
Hydraulic Motor Replacement Part -
MI ITEM #02980384
MFR #95862-275
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #02980384
MFR #95862-275

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
95862-275 5/16-18 HEX HEAD BOLT
  • Available in a variety of sizes.

Specifications

  • Replacement Part Type
    Hex Head Bolt
  • Overall Height
    0.58 in
  • Overall Length
    2.96 in
  • Overall Width
    0.50 in
  • Series
    None
  • Weight
    3.79 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought