Motion
FP1408HD
9 ft. 6\ in Fiberglass 375 lb. Capacity Platform Stepladder IAA
Mi Item #02980494
MFR #FP1408HD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 ft. 6\ in Fiberglass 375 lb. Capacity Platform Stepladder IAA
Mi Item #02980494
MFR #FP1408HD

Mfr description
FP1408HD PLATFORM STEP,8'L,30-1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Spread
    65 in
  • Bottom Width
    30-3/4 in
  • Ladder Size
    9 ft. 6 in
  • Weight
    42.00 lbs

Details

  • Ladder Material
    Fiberglass
  • Ladder Type
    Platform Stepladder
  • Load Capacity
    375 lb.
  • Material
    Fiberglass
  • Number of Steps
    8
  • Series
    FP1400HD
  • Standards Met
    ANSI, OSHA, CSA
  • Weight Capacity
    375 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)