Motion
95863-400
Hydraulic Motor Replacement Part -
MI ITEM #02980539
MFR #95863-400
List Price$5.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #02980539
MFR #95863-400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.43/each for your price

Overview

Mfr description
95863-400 3/8-16 HEX HEAD BOLT
  • Available in a variety of sizes.

Specifications

  • Replacement Part Type
    Hex Head Bolt
  • Overall Height
    0.38 in
  • Overall Length
    4.00 in
  • Overall Width
    0.38 in
  • Series
    None
  • Weight
    0.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought