Motion
95897-008
Hydraulic Motor Replacement Part -
MI ITEM #02980568
MFR #95897-008
List Price$84.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #02980568
MFR #95897-008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.61/each for your price

Overview

Mfr description
95897-008 WASHER STD W/SMALL OD
  • Available in a variety of sizes

Specifications

  • Replacement Part Type
    Washer
  • Overall Height
    0.38 in
  • Overall Length
    0.04 in
  • Overall Width
    0.38 in
  • Series
    None
  • Weight
    0.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought