Overview
Mfr description
95912-088 S2 5/16-18 SOC.HD.SCREW
- Available in a variety of sizes
Specifications
- Replacement Part TypeCap Screw
- Overall Height0.47 in
- Overall Length0.88 in
- Overall Width0.47 in
- SeriesNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data