Motion
95912-100
Hydraulic Motor Replacement Part -
MI ITEM #02980581
MFR #95912-100
List Price$5.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #02980581
MFR #95912-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.25/each for your price

Overview

Mfr description
95912-100 5/16-18 SOC.HD.CAP SCREW
  • Available in a variety of sizes

Specifications

  • Replacement Part Type
    Cap Screw
  • Overall Height
    0.47 in
  • Overall Length
    1.31 in
  • Overall Width
    0.47 in
  • Series
    None
  • Weight
    0.43 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought