Motion
95912-150
Hydraulic Motor Replacement Part -
MI ITEM #02980583
MFR #95912-150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #02980583
MFR #95912-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
95912-150 S2 5/16-18 SOC.HD.CAP
  • Compact yet powerful package|Two-piece, pre-loaded pressure balance plate

Specifications

  • Replacement Part Type
    Socket Head Cap
  • Overall Height
    0.47 in
  • Overall Length
    1.50 in
  • Overall Width
    0.47 in
  • Series
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought