Motion
96083-200
Hydraulic Motor Replacement Part -
MI ITEM #02980597
MFR #96083-200
List Price$33.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #02980597
MFR #96083-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.66/each for your price

Overview

Mfr description
96083-200 RET RG
  • Available in a variety of sizes

Specifications

  • Replacement Part Type
    Retaining Ring
  • Overall Height
    2.15 in
  • Overall Length
    0.06 in
  • Overall Width
    2.15 in
  • Series
    None
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought