Motion
66   3/1 A,B SP

HUB CITY INC
66 3/1 A,B SP

Right Angle Spiral Bevel Gear Reducer - 66 Series, Spiral Gear Type, 66 Reducer Size, Single, 3:1 Ratio, Double Output Direction, 1.2500 in Input Dia., Solid Shaft Input, 1.2500 in Output Dia., Solid Shaft Output
MI ITEM #02981078
MFR #66 3/1 A,B SP
Price$4,509.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
66 3/1 A,B SP

Right Angle Spiral Bevel Gear Reducer - 66 Series, Spiral Gear Type, 66 Reducer Size, Single, 3:1 Ratio, Double Output Direction, 1.2500 in Input Dia., Solid Shaft Input, 1.2500 in Output Dia., Solid Shaft Output
MI ITEM #02981078
MFR #66 3/1 A,B SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,509.56/each

Specifications

Dimensions

  • Housing Dimensions
    (L)8.6875 x (H)5.625 x (W)7.25
  • Housing Height
    7.5000 in
  • Housing Length
    13.2500 in
  • Housing Width
    12.5000 in
  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    66
  • Maximum Output RPM
    583.3000 rpm
  • Maximum Output Torque
    975 in-lbs
  • Nominal Ratio
    3:1
  • Output Size
    1.2500 in
  • Ratio
    3:1
  • Service Factor
    1.00
  • Shipping Dimensions Height
    7.5000 in
  • Shipping Dimensions Length
    13.2500 in
  • Shipping Dimensions Width
    12.5000 in
  • Weight
    43.00 lbs

Details

  • Bevel Gear Type
    Spiral
  • CAD Drawing
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    66 3/1 A,B SP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798006871
  • Max Input Horsepower
    9.2 hp @ 1750 rpm
  • Output Direction
    Double
  • Output RPM
    583.3 rpm
  • Output Torque
    975
  • Output Type
    Solid Shaft
  • Reduction
    Single
  • Series
    66
  • Style
    A,B
  • UPC_NO
    662798006871

Overview

Mfr description
0220-03601 66 3/1 A,B SP
  • Rugged cast iron housing designed for rigid gear and bearing support
  • Tapered roller bearings for endurance and strength
  • Spiral Bevel (SP) or Straight Bevel (ST) gearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought