Specifications
Dimensions
- Coupling Size Code10
Details
- Manufacturer Catalog Number7300139
- Product TypeTire Coupling Tires & Flexible Elements
- SeriesOmega
- UPC_NO793699403909
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)