Motion
53210
Ball Thrust Bearing - Single-Direction, 50 mm Bore, 78 mm OD, 78 mm Width, Separable
Mi Item #02981129
MFR #53210
Price$333.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 50 mm Bore, 78 mm OD, 78 mm Width, Separable
Mi Item #02981129
MFR #53210

Mfr description
53210 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$333.51/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    78 mm
  • Outside Diameter Design
    Sphered
  • Overall Width  
    78 mm
  • Precision Rating
    Not Rated
  • Weight
    1.04 lbs

Details

  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    11015.641 lbf
  • Harmonization Code
    8482105008
  • Manufacturer Upc Number
    029176088186
  • Max Rpm
    3600 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    5000 kg
  • Separable Or Banded
    Separable
  • Series
    532
  • Static Load Capacity
    24953.799 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    029176088186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)