Overview
Mfr description
96098-018 EXTERNAL RETAINING RING
- Available in a variety of sizes
Specifications
- Replacement Part TypeRetaining Ring
- Overall Height0.22 in
- Overall Length0.02 in
- Overall Width0.22 in
- SeriesNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data