Specifications
Dimensions
- Overall Height0.29 in
- Overall Length0.03 in
- Overall Width0.29 in
Details
- For Use WithEaton Series 0 Heavy-Duty Pumps, Eaton Series 1 Heavy-Duty Pumps
- Replacement Part TypeRetaining Ring
- SeriesNone
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)