Overview
Mfr description
96098-066 EXTERNAL RETAINING RING
- Available in a variety of sizes
Specifications
- Replacement Part TypeRetaining Ring
- Overall Height0.72 in
- Overall Length0.04 in
- Overall Width0.72 in
- SeriesNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data