Motion
96281-005
Hydraulic Motor Replacement Part -
MI ITEM #02981171
MFR #96281-005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #02981171
MFR #96281-005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
96281-005 WOODRUFF KEY
  • Available in a variety of sizes

Specifications

  • Replacement Part Type
    Shaft key
  • Overall Height
    0.63 in
  • Overall Length
    0.13 in
  • Overall Width
    0.63 in
  • Series
    None
  • Weight
    0.06 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought