1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CHAR-LYNN (DANFOSS)
96281-061
Hydraulic Motor Replacement Part -
MI ITEM #
02981173
MFR #
96281-061
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
CHAR-LYNN (DANFOSS) 96281-061
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHAR-LYNN (DANFOSS)
96281-061
Hydraulic Motor Replacement Part -
MI ITEM #
02981173
MFR #
96281-061
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
96281-061 WOODRUFF KEY
Available in a variety of sizes
Specifications
Replacement Part Type
Shaft key
Overall Height
0.24 in
Overall Length
0.63 in
Overall Width
0.19 in
Series
None
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought