Motion
98012-000
Hydraulic Motor Replacement Part -
Mi Item #02981202
MFR #98012-000
Price$17.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #02981202
MFR #98012-000

Mfr description
98012-000 DOWEL-HOLLOW 1.70
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.52/each

Specifications

Dimensions

  • Overall Height
    0.44 in
  • Overall Length
    1.50 in
  • Overall Width
    0.44 in
  • Weight
    0.42 oz

Details

  • Replacement Part Type
    Dowel Pin
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)