Overview
Mfr description
98202-000 DOWEL,5/16 IN. DIA. 33-
- Available in a variety of sizes
Specifications
- Replacement Part TypeDowel Pin
- Overall Height0.32 in
- Overall Length0.63 in
- Overall Width0.32 in
- SeriesNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data