Motion
9900088-076
Hydraulic Motor Replacement Part -
MI ITEM #02981285
MFR #9900088-076
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #02981285
MFR #9900088-076

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9900088-076 PVE COMPENSATOR KIT
  • Optional controls for maximum operating flexibility|Customize with multiple configurations

Specifications

  • Replacement Part Type
    Compensator Kit
  • Input Shaft Type
    Straight Shaft Diameter 22.2 [.88], Keyway (SAE J744-22-1) (Key Included)
  • Main Ports
    Side Ports; Suction - 1.875-12 UN-2B SAE O-Ring Port; Pressure - 1.3125-12 UN-2B SAE O-Ring Port
  • Max Continuous Oil Viscosity
    40 centistokes
  • Operating Pressure Range
    210 bar
  • Output Shaft Size
    Straight Shaft Diameter 22.2 [.88], Keyway (SAE J744-22-1) (Key Included)
  • Overall Height
    7.20 in
  • Overall Length
    8.97 in
  • Overall Width
    7.77 in
  • Peak Pressure
    210 bar
  • Recommended Filtration
    21/18/13
  • Shaft Rotation
    Left
  • Series
    PVE Series
  • Weight
    5.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought