Motion
A610I
Safety Goggle - Transparent, Polycarbonate Lens, Green Frame/Temple, ANSI Z87.1, CSA Z94.3 Rating
MI ITEM #02981317
MFR #A610I
List Price$6.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Goggle - Transparent, Polycarbonate Lens, Green Frame/Temple, ANSI Z87.1, CSA Z94.3 Rating
MI ITEM #02981317
MFR #A610I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.24/each for your price

Overview

Mfr description
A610I GOGGLE CLEAR IMPACT

Specifications

  • Type
    Safety Goggles
  • Lens Color
    Transparent
  • Lens Coating
    Uncoated
  • Size
    Universal
  • Product Line
    A600
  • Protection Type
    Impact
  • Frame Color
    Green
  • UV Protection
    Provides UV Protection
  • Lens Material
    Polycarbonate
  • Frame Material
    PVC
  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Ventilation
    Direct Vent
  • Fit
    OTG
  • UPC_NO
    603390092138

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought