Motion
B7-20
Ball Insert Bearing - Cylindrical Bore, 1.2500 in Bore Diam., 2.8346 in OD, Medium Duty, Set Screw Locking
Mi Item #02981870
MFR #B7-20
Price$55.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1.2500 in Bore Diam., 2.8346 in OD, Medium Duty, Set Screw Locking
Mi Item #02981870
MFR #B7-20

Mfr description
B7-20 1-1/4 SET SCREW BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.48/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width  
    1.2950 in
  • Outer Ring Width  
    0.6690 in
  • Outside Diameter  
    2.8346 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5820 lbf
  • Radial Static Load Capacity
    3460 lbf
  • Seal Type
    Contact Seal
  • Series
    B200
  • UPC_NO
    0808250104536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)