Motion
RNA49/62
RNA49/62
Mi Item #02982038
MFR #RNA49/62
Price$222.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RNA49/62
Mi Item #02982038
MFR #RNA49/62

Mfr description
RNA49/62 BRG
  • Machined Type Caged Needle Roller Bearings
  • High Carbon Steel
  • With Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.76/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    88 mm
  • Overall Width  
    25 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    61500 N
  • Long Description
    The RNA49/62 Machined Type Needle Roller Bearing features a 70 mm bore diameter, 88 mm outside diameter, 25 mm overall width, and an open closure design, making it suitable for high-load power transmission systems.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Series
    RNA49
  • Static Load Capacity
    109000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)