Motion
RS10BR100

TSUBAKI (UST)
RS10BR100

Roller Chain - British Standard Series, 10B / 5/8 in, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #02982040
MFR #RS10BR100
Price$21.60/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS10BR100

Roller Chain - British Standard Series, 10B / 5/8 in, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #02982040
MFR #RS10BR100

Mfr description
RS10B RIV 100 FEET REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.60/ft

Specifications

Dimensions

  • Chain Overall Width
    0.819 in
  • Chain Size & Pitch
    10B / 5/8 in
  • Hole Diameter
    0.200 in
  • Inside Width
    0.380 in
  • Link Plate Height
    0.579 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.200 in
  • Plate Height
    0.579 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.380 in
  • Weight
    0.64 lb

Details

  • Additional Details
    Includes (1) Connecting Link
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    10B / 5/8 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    RS10BR100 CHAIN
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 606
  • Type
    Roller Chain
  • UPC_NO
    097039619969
  • Working Load Capacity
    1016 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)