Motion
TLA69Z
Needle Roller Bearing - 6 mm Bore, 10 mm OD, 9 mm Width, Open
Mi Item #02982097
MFR #TLA69Z
Price$9.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 6 mm Bore, 10 mm OD, 9 mm Width, Open
Mi Item #02982097
MFR #TLA69Z

Mfr description
TLA 69 Z DRAWN CUP NEEDLE BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.48/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter  
    10 mm
  • Overall Width  
    9 mm

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    2100 N
  • Long Description
    The TLA69Z Needle Roller Bearing with an open closure type features a 6 mm bore diameter, 10 mm outside diameter, and 9 mm overall width, making it suitable for small pumps, electric motors, and compact industrial equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA69Z
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLA
  • Static Load Capacity
    1900 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)