Overview
Mfr description
NAL460-N04B-1 LUBE HI-PRES 1/2" NP
Specifications
- Bowl MaterialPolycarbonate
- Body Size40
- Operating MediumAir
- IncludesBracket
- SeriesAL
- Manufacturer Catalog
- Weight1.5 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data