Motion
WG212EL 3/4 UNMTD BALL BRG

LINK-BELT
WG212EL 3/4 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 3/4 in ID, Eccentric Collar Locking
Mi Item #02982832
MFR #WG212EL 3/4 UNMTD BALL BRG
Price$145.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
WG212EL 3/4 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 3/4 in ID, Eccentric Collar Locking
Mi Item #02982832
MFR #WG212EL 3/4 UNMTD BALL BRG

Mfr description
WG212EL BRG & COL WG212EL
  • 3/4" Unmounted Ball Bearing, Intermediate Duty, Eccentric Cam Locking Collar, Single Lip Contact Seal, Relubricatable, Spherical OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.11/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Inner Ring Width  
    0.8440 in
  • Outer Ring Width  
    0.5906 in
  • Outside Diameter  
    1.8504 in
  • Overall Width
    3.0000 in
  • Weight
    0.40 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Intermediate Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Eccentric Locking Collar
  • Manufacturer Upc Number
    793699283167
  • Max Operating Temperature
    225 °F
  • Max Rpm
    7500 rpm
  • Operating Temperature Range
    -40 to +225 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2210 lbf
  • Radial Static Load Capacity
    1480 lbf
  • Retainer Material
    Nylon
  • Seal Type
    E Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    793699283167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)