Motion
CEX30-88-2RS

ROLLON CORP
CEX30-88-2RS

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 30 mm, Overall Length: 88 mm
Mi Item #02983013
MFR #CEX30-88-2RS
Price$215.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
CEX30-88-2RS

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 30 mm, Overall Length: 88 mm
Mi Item #02983013
MFR #CEX30-88-2RS

Mfr description
CEX30-88-2RS, V1 FOR TEX, 3 RLR SLIDER
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.03/each

Specifications

Dimensions

  • Nominal Diameter
    30 mm
  • Overall Length
    88 mm
  • Weight
    0.242 lb

Details

  • Axial Static Load Capacity
    400 N
  • Measurement Standard
    Metric
  • Operating Temperature
    -20°C/+100 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    800 N
  • Rail Style
    X-Rail

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)