Motion
UCT206-19
Ball Bearing Take-Up Unit - Side Mount, 1-3/16 in Bore, Cast Iron Housing, Set Screw Collar, Normal
Mi Item #02983032
MFR #UCT206-19
Price$106.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 1-3/16 in Bore, Cast Iron Housing, Set Screw Collar, Normal
Mi Item #02983032
MFR #UCT206-19

Mfr description
UCT206-19-A MOUNTED UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.40/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Overall Height
    4.0313 in
  • Overall Length
    4.4375 in
  • Slot Spacing  
    3.5000 in

Details

  • Duty Type
    Normal
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    UCT206-19
  • Manufacturer Upc Number
    8865590342525
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    UC206-19
  • Seal Type
    R-Seal
  • Series
    UCT
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)