Motion
MY1M16G-300
MY1 RODLESS CYLINDER with 16 mm Bore Size
MI ITEM #02983047
MFR #MY1M16G-300
List Price$287.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY1 RODLESS CYLINDER with 16 mm Bore Size
MI ITEM #02983047
MFR #MY1M16G-300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$287.97/each for your price

Overview

Mfr description
MY1M16G-300 SLIDE BEARING GUIDE TYPE
  • Bore sizes: 16, 20, 25, 32, 40, 50, 63 mm
  • Stroke lengths: 100, 200, 300, 400, 500, 600, 700, 800, 900, 1000, 1200, 1400, 1600, 1800, 2000, 3000, 4000, 5000 mm
  • Minimum operating pressure: 0.15 ~ 0.20 MPa (22 ~ 29 psi)
  • Speed: 100~1000 mm/sec (w/o stroke adjustment bolt), 100~1500 mm/sec (external shock absorber)
  • Long stroke option: up to 5000 mm (XB11), up to 3000 mm for 16 bore
  • Auto switch capable

Specifications

  • Series
    MY1
  • Country of Origin
    US
  • Cylinder Style
    Mechanically Jointed
  • Guide Type
    Slide Bearing Guide
  • Bore Diameter
  • Additional Details
    The MY1M Rodless Cylinders have a one-piece carriage and piston that runs its entire stroke length housed with an inner seal belt to maintain air pressure combined with an outer dust seal band to protect from contaminants. This design offers a compact footprint compared to rod-style cylinders and features a low profile. The integrated slide bearing internal guide provides lateral stability protecting it from side load impacts. Air cushions are standard and external shock absorbers are optional.
  • Stroke
  • Cushion Type
    Air Cushion
  • Piston Action
    Double-Acting
  • Port Thread Standard
    ISO
  • Port Size
    M5x0.8
  • Auto-Switch
    No Switch
  • Piping Type
    Centralized Piping
  • Port Gender
    Female
  • Stroke Adjuster Type
    Without adjusting unit
  • Number Of Auto Switches
    2
  • Mounting Orientation
    Ceiling, Horizontal, Vertical, Wall
  • Operating Temperature Range
    41 to 140 °F
  • Overall Height
    40 mm
  • Overall Width
    68 mm
  • Overall Length
    460 mm
  • Operating Pressure Range
    29 to 116 psi
  • Minimum Operating Pressure
    29 psi
  • Maximum Operating Pressure
    116 psi
  • Proof Pressure
    174 psi
  • Seal Kit
    MY1M16-PS
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Suffix For Stroke
    Both ends
  • Mounting Type
    Basic
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought