Motion
CY3RG15-200
CY3 RODLESS CYLINDER with 15 mm Bore Size
MI ITEM #02983092
MFR #CY3RG15-200
List Price$285.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CY3 RODLESS CYLINDER with 15 mm Bore Size
MI ITEM #02983092
MFR #CY3RG15-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$285.24/each for your price

Overview

Mfr description
CY3RG15-200 CYLINDER
  • Bore sizes: 6, 10, 15, 20, 25, 32, 40, 50, 63 mm
  • Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000, 1200, 1500, 2000 mm
  • Minimum operating pressure: 0.12 ~ 0.16 MPa (17 ~ 23 psi)
  • Direct mount type
  • Speed: 50 ~ 500 mm/sec
  • Auto switch capable
  • Options include: High Speed, 1500 mm/sec. (X160), Hard Chrome Plating (X322)

Specifications

  • Series
    CY3
  • Country of Origin
    JP
  • Cylinder Style
    Magnetically Coupled
  • Guide Type
    Direct Mount
  • Bore Diameter
  • Additional Details
    The CY3R Rodless Cylinder - Magnetically Coupled uses industrial strength magnets located in the piston and external carriage to form a single unit that will travel when actuated with air pressure. The CY3R series has resin based lube retainers installed on the dust seal to more evenly distribute lubricant for a reduction in minimum operating pressure. 70% longer wear rings will distribute a side load over a larger contact area for improved bearing performance. Please note the CY3R must be used with an external guide to support the load.
  • Stroke
  • Cushion Type
    Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Thread Standard
    ISO
  • Port Size
    M5x0.8
  • Piping Type
    Centralized Piping
  • Port Gender
    Female
  • Stroke Adjuster Type
    None
  • Options Included
    Magnetized, Switch Rail
  • Mounting Orientation
    Horizontal, Inclined, Vertical
  • Operating Temperature Range
    14 to 140 °F
  • Overall Height
    32 mm
  • Overall Width
    40 mm
  • Overall Length
    294 mm
  • Operating Pressure Range
    23 to 102 psi
  • Minimum Operating Pressure
    23 psi
  • Maximum Operating Pressure
    102 psi
  • Proof Pressure
    152 psi
  • Seal Kit
    CY3R15-PS
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Direct Mount
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought